Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand reamers F1131-20

  • Mfr # F1131-20

  • Zoro # G500031082


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia. Tolerance
20mm
Primary Material Application
Long chamfer
Finish
uncoated
Number of teeth
8EA
Overall length
201mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1131-20
Zoro #
G500031082
UPC #
4031132131979
Country of Origin
Germany

Dimensions

Cutting Dia. Tolerance
20mm
Overall length
201mm
Cutting edge length
100mm

Details

Primary Material Application
Long chamfer
Finish
uncoated
Number of teeth
8EA

Description

Hand Reamers, F1131-20, 20 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.