Zoro Homepage

Hand reamers F1131-2.5

  • Mfr # F1131-2.5

  • Zoro # G900030784


product price: $47.59
/ea

Key Features

Number of teeth
4EA
Cutting Dia. Tolerance
2.5mm
Primary Material Application
Long chamfer
Overall length
58mm
Cutting edge length
29mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1131-2.5
Zoro #
G900030784
UPC #
4031132089171
Country of Origin
Germany

Dimensions

Cutting Dia. Tolerance
2.5mm
Overall length
58mm
Cutting edge length
29mm

Details

Number of teeth
4EA
Primary Material Application
Long chamfer
Finish
uncoated

Description

Hand Reamers, F1131-2.5, 2.5 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.