Zoro Homepage

Hand reamers F1131-8.3

  • Mfr # F1131-8.3

  • Zoro # G500030450


product price: $70.59
/ea

Key Features

Cutting Dia. Tolerance
8.3mm
Primary Material Application
Long chamfer
Finish
uncoated
Cutting edge length
58mm
Number of teeth
6EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1131-8.3
Zoro #
G500030450
UPC #
4031132089683
Country of Origin
Germany

Dimensions

Cutting Dia. Tolerance
8.3mm
Cutting edge length
58mm
Overall length
115mm

Details

Primary Material Application
Long chamfer
Finish
uncoated
Number of teeth
6EA

Description

Hand Reamers, F1131-8.3, 8.3 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.