Shop WALTER
See all product information
Create Account
Hand Sand, Shop Roll, 1-1/2"x50", P120 gr
- Mfr # 14C212
- Zoro # G4373369
product price:Â
$
60.99
/ea
Key Features
Overall Width
1-1/2"
Abrasive Material
Aluminum Oxide
Backing Material
Cotton Cloth
Backing Weight
J
Series
COOLCUTâ„¢ SHOP ROLLS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14C212
- Zoro #
- G4373369
- UPC #
- 662980151273
- Country of Origin
- Türkiye
- Item
- Shop Roll
- Abrasive Material
- Aluminum Oxide
- Grit
- P120
- Backing Material
- Cotton Cloth
- Backing Weight
- J
- Series
- COOLCUTâ„¢ SHOP ROLLS
Dimensions
- Overall Width
- 1-1/2"
Description
ABRASIVE SANDING ROLL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.