Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand (Straight Flute) Taps, thread profile: UNC 3/4-10, thread hand: R

  • Mfr # AK2236407-UNC3/4

  • Zoro # G300031510


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
UNC 3/4-10
Tap Finish
TAFT (TiAlN)
Application
For short- and long-chipping ISO K materials (GJL / CGI / GJS)
Thread length
30mm
Number of grooves
4EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK2236407-UNC3/4
Zoro #
G300031510
UPC #
4042446299545
Country of Origin
Germany

Dimensions

Tap Thread Size
UNC 3/4-10
Thread length
30mm
Usable length
77.5mm
Connection diameter (h9)
15mm
Functional length
125mm
Clamping width
11.2mm
Driving square length
18mm

Details

Tap Finish
TAFT (TiAlN)
Application
For short- and long-chipping ISO K materials (GJL / CGI / GJS)
Number of grooves
4EA
Series
Paradur® X·pert K
Description
Value

Description

Hand (Straight Flute) Taps, thread profile: UNC 3/4-10, thread hand: Right, coating: TiAlN, coolant: no coolant exit, material: HSS, AK2236407-UNC3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.