
Hand Straight Flute Taps, thread profile: UNC No 4-40, thread hand: Ri
Mfr # AK2231407-UNC4
Zoro # G400030819
product price: $57.35
/eaKey Features
Tap Thread Size
UNC #4-40
Tap Finish
TAFT (TiAlN)
Application
For short- and long-chipping ISO K materials (GJL / CGI / GJS)
Connection diameter (h9)
3.6mm
Series
Paradur® X·pert K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK2231407-UNC4
Zoro #
G400030819
UPC #
4042446299453
Country of Origin
Germany
Dimensions
Tap Thread Size
UNC #4-40
Connection diameter (h9)
3.6mm
Thread length
9mm
Usable length
18mm
Functional length
56mm
Clamping width
2.8mm
Driving square length
5mm
Details
Tap Finish
TAFT (TiAlN)
Application
For short- and long-chipping ISO K materials (GJL / CGI / GJS)
Series
Paradur® X·pert K
Description
Value
Number of grooves
3EA
Description
Hand (Straight Flute) Taps, thread profile: UNC #4-40, thread hand: Right, coating: TiAlN, coolant: no coolant exit, material: HSS, AK2231407-UNC4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.