Heptagon XNHF Carbide

  • Mfr # 5626996
  • Zoro # G7929074
product price: 
$
46.99
/ea
Sold in multiples of 10 for $469.90

Key Features

Insert Style
XNHF
Insert Shape
Heptagon
Insert Size
0705
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5626996
Zoro #
G7929074
UPC #
-
Country of Origin
Germany
Item
Heptagon Milling Insert
Insert Style
XNHF
Insert Shape
Heptagon
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Rake
Negative
Inscribed Circle
14.50mm
Insert Application
Medium
No. of Edges
14
Grade
WAK15
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
XNHF0705ANN-D67 WAK15
Non Ferrous (N) Compatibility
No
For Use With
F4045 Cutter
Steel (P) Compatibility
No
Mounting Style
Clamp Held
Coating
CVD
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
ISO Number
XNHF0705ANN-D67 WAK15
Chip-Breaker Code
D67
Clearance Angle
0 Degrees
Manufacturer Grade
WAK15
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Number of Cutting Edges
14
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiN
Hole Type
No Hole
ANSI Code
XNHF0705ANN-D67 WAK15
For Toolholder
F4045.B27.063.Z09.04, F4045.B27.080.Z11.04, F4045.B32.100.Z14.04, F4045.B40.125.Z18.04, F4045.B40.160.Z22.04, F4045.B60.200.Z28.04
Cutting Application
Medium
Coating Process
CVD
Material - Machining
Carbide
Shape
Heptagon
Insert Holding Type
Clamp Held
Primary Material Application
Cast Iron
Measurement System
Metric
Wiper Insert
Yes
Compatible Product Type
F4045 Cutter

Dimensions

Insert Size
0705
Corner Radius
0.80mm
Insert Thickness
0.228"
Nose Radius
0.031"
Thickness
0.228 in
Cutting Edge Length
7.00mm

Description

Heptagon Milling Insert, Inscribed Circle 14.50mm, Negative

Ratings & reviews