Shop WALTER

Heptagon XNHF Carbide

  • Mfr # 6072489
  • Zoro # G8029576

product price: 
$
42.99
/ea
Sold in multiples of 10 for $429.90

Key Features

Insert Style
XNHF
Insert Shape
Heptagon
Insert Size
070508
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6072489
Zoro #
G8029576
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
070508
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.228"
Thickness
0.228 in
Cutting Edge Length
7.00mm

Details

Item
Heptagon Milling Insert
Insert Style
XNHF
Insert Shape
Heptagon
Insert Material
Carbide
Hardened (H) Compatibility
No
ANSI Number
XNHF070508-D27 WKP25S
No. of Edges
14
Cast Iron (K) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP25S
Rake
Negative
Insert Application
Roughing
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp Held
Chip-Breaker
Yes
For Use With
F4045 Cutter
Inscribed Circle
14.50mm
Super Alloy (S) Compatibility
No
ISO Number
XNHF070508-D27 WKP25S
Coating Process
CVD
Measurement System
Metric
Chip-Breaker Style
10 Degrees Chipbreaker Groove
For Toolholder
F4045.B27.063.Z09.04, F4045.B27.080.Z11.04, F4045.B32.100.Z14.04, F4045.B40.125.Z18.04, F4045.B40.160.Z22.04, F4045.B60.200.Z28.04
Insert Holding Type
Clamp Held
Number of Cutting Edges
14
Primary Material Application ISO Code
K, P
Shape
Heptagon
ANSI Code
XNHF070508-D27 WKP25S
Hole Type
No Hole
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Manufacturer Grade
WKP25S
Chip-Breaker Code
D27
Cutting Application
Roughing
Primary Material Application
Cast Iron, Steel
Compatible Product Type
F4045 Cutter

Description

Heptagon Milling Insert, Inscribed Circle 14.50mm, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.