Shop WALTER

Heptagon XNHF Carbide

  • Mfr # 6072550
  • Zoro # G8235884

product price: 
$
44.99
/ea
Sold in multiples of 10 for $449.90

Key Features

Insert Style
XNHF
Insert Shape
Heptagon
Insert Size
0906
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6072550
Zoro #
G8235884
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
0906
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.250"
Cutting Edge Length
9.00mm
Thickness
0.250 in

Details

Item
Heptagon Milling Insert
Insert Style
XNHF
Insert Shape
Heptagon
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Grade
WKP25S
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Inscribed Circle
19.05mm
Super Alloy (S) Compatibility
No
No. of Edges
14
Rake
Negative
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Insert Application
Medium
Mounting Style
Clamp Held
Coating
CVD
For Use With
F4045 Cutter
ANSI Number
XNHF0906ANN-D57 WKP25S
ISO Number
XNHF0906ANN-D57 WKP25S
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
10 Degrees Chipbreaker Groove
For Toolholder
F4045.B27.080.Z09.06, F4045.B32.100.Z12.06, F4045.B40.125.Z16.06, F4045.B40.160.Z20.06, F4045.B60.200.Z26.06
Coating Process
CVD
Manufacturer Grade
WKP25S
Primary Material Application ISO Code
K, P
Hole Type
No Hole
Chip-Breaker Code
D57
Shape
Heptagon
Cutting Application
Medium
Insert Holding Type
Clamp Held
Material - Machining
Carbide
ANSI Code
XNHF0906ANN-D57 WKP25S
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Number of Cutting Edges
14
Wiper Insert
Yes
Clearance Angle
0 Degrees
Compatible Product Type
F4045 Cutter

Description

Heptagon Milling Insert, Inscribed Circle 19.05mm, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.