High Performance Drills, 0.122 inch diameter, 5 xDc, Carbide, axial in

  • Mfr # DC160-05-03.100A1-WJ30ET

  • Zoro # G600022935


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Length
66mm
Shank Dia.
6mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Flute Length
28mm
Maximum Drilling Depth
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-03.100A1-WJ30ET
Zoro #
G600022935
UPC #
4031132406312
Country of Origin
China

Dimensions

Overall Length
66mm
Shank Dia.
6mm
Flute Length
28mm
Maximum Drilling Depth
23mm
Cutting edge diameter (m7)
3.1mm
Shank Length
36mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.122 inch diameter, 5 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.