High Performance Drills, 0.126 inch diameter, 8 xDc, Carbide, axial in

  • Mfr # DC160-08-03.200A1-WJ30ET

  • Zoro # G500023957


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Overall Length
74mm
Shank Dia.
6mm
Flute Length
34mm
Maximum Drilling Depth
28mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-08-03.200A1-WJ30ET
Zoro #
G500023957
UPC #
4031132410449
Country of Origin
Germany

Dimensions

Overall Length
74mm
Shank Dia.
6mm
Flute Length
34mm
Maximum Drilling Depth
28mm
Cutting edge diameter (m7)
3.2mm
Shank Length
36mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.126 inch diameter, 8 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.