Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.1406 Inch Diameter, DC160-12-A1, Solid Carb

  • Mfr # DC160-12-03.572A1-WJ30EU

  • Zoro # G600021228


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92mm
Finish
WJ30EU (TiSiAlCrN/AlTiN tip coating)
Flute Length
54mm
Shank Dia.
6mm
Maximum Drilling Depth
48mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-12-03.572A1-WJ30EU
Zoro #
G600021228
UPC #
4031132419206
Country of Origin
Germany

Dimensions

Overall Length
92mm
Flute Length
54mm
Shank Dia.
6mm
Maximum Drilling Depth
48mm
Cutting edge diameter (m7)
3.572mm
Shank Length
36mm

Details

Finish
WJ30EU (TiSiAlCrN/AlTiN tip coating)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.1406 Inch Diameter, DC160-12-A1, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.