Zoro Homepage

High Performance Drills, 0.1535 inch diameter, 3 xDc, Carbide, no cool

  • Mfr # DC160-03-03.900A0-WJ30ET

  • Zoro # G600024403


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Cutting edge diameter
3.9mm
Point length
0.71mm
Number of Cutting edge
2
Flute length
24mm
Overall Length
66mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-03-03.900A0-WJ30ET
Zoro #
G600024403
UPC #
4031132402956
Country of Origin
China

Dimensions

Cutting edge diameter
3.9mm
Point length
0.71mm
Flute length
24mm
Overall Length
66mm
Shank length
36mm
Maximum Drilling Depth
17mm
Shank Dia.
6mm
Regrinding length
3 mm

Details

Number of Cutting edge
2
Number of regrinds
3 PCE
Drill Bit Point Angle
140°

Description

High Performance Drills, 0.1535 inch diameter, 3 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.