Zoro Homepage

High Performance Drills, 0.1563 inch diameter, 5 xDc, Carbide, no cool

  • Mfr # DC150-05-03.969A0-WJ30TA

  • Zoro # G500024534


product price: $69.85
/ea

Key Features

Overall length
74mm
Maximum Drilling Depth
29mm
Shank length
36mm
Series
Perform
Cutting edge diameter
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-03.969A0-WJ30TA
Zoro #
G500024534
UPC #
4031132422244
Country of Origin
China

Dimensions

Overall length
74mm
Maximum Drilling Depth
29mm
Shank length
36mm
Cutting edge diameter
5/32"
Flute length
36mm
Cutting edge diameter (m7)
3.969mm
Shank Dia.
6mm
Point length
0.722mm
Regrinding length
3 mm
Overall Length
74mm

Details

Series
Perform
Finish - Machining
WJ30TA (TiNAl)
Number of regrinds
3 PCE
Drill Bit Point Angle
140°
Number of Cutting edge
2

Description

High Performance Drills, 0.1563 inch diameter, 5 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.