Zoro Homepage

High Performance Drills, 0.1563 Inch Diameter, DC160-05-A0, Solid Carb

  • Mfr # DC160-05-03.969A0-WJ30ET

  • Zoro # G800024142


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall length
74mm
Maximum Drilling Depth
29mm
Cutting edge diameter
5/32
Finish - Machining
TiSiAlCrN/AlTiN
Flute length
36mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-03.969A0-WJ30ET
Zoro #
G800024142
UPC #
4031132415611
Country of Origin
China

Dimensions

Overall length
74mm
Maximum Drilling Depth
29mm
Cutting edge diameter
5/32
Flute length
36mm
Shank Dia.
6mm
Cutting edge diameter (m7)
3.969mm
Shank length
36mm

Details

Finish - Machining
TiSiAlCrN/AlTiN
Series
X·treme Evo

Description

High Performance Drills, 0.1563 Inch Diameter, DC160-05-A0, Solid Carbide Twist Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.