High Performance Drills, 0.2165 inch diameter, 5 xDc, Carbide, no cool

  • Mfr # DC150-05-05.500A0-WJ30TA

  • Zoro # G900020952


product price: $70.35
/ea

Key Features

Flute length
44mm
Shank Dia.
6mm
Number of regrinds
3 PCE
Regrinding length
3 mm
Overall Length
82mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-05.500A0-WJ30TA
Zoro #
G900020952
UPC #
4031132422442
Country of Origin
China

Dimensions

Flute length
44mm
Shank Dia.
6mm
Regrinding length
3 mm
Overall Length
82mm
Cutting edge diameter
5.5mm
Point length
1.001mm
Maximum Drilling Depth
35mm
Shank length
36mm

Details

Number of regrinds
3 PCE
Number of Cutting edge
2
Drill Bit Point Angle
140°

Description

High Performance Drills, 0.2165 inch diameter, 5 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.