Zoro Homepage

High Performance Drills, 0.2441 inch diameter, 5 xDc, Carbide, no cool

  • Mfr # DC150-05-06.200A0-WJ30TA

  • Zoro # G500021519


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Flute length
53mm
Drill Bit Point Angle
140°
Maximum Drilling Depth
43mm
Number of Cutting edge
2
Cutting edge diameter
6.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-06.200A0-WJ30TA
Zoro #
G500021519
UPC #
4031132422541
Country of Origin
China

Dimensions

Flute length
53mm
Maximum Drilling Depth
43mm
Cutting edge diameter
6.2mm
Shank Dia.
8mm
Overall Length
91mm
Shank length
36mm
Regrinding length
3 mm
Point length
1.128mm

Details

Drill Bit Point Angle
140°
Number of Cutting edge
2
Number of regrinds
3 PCE

Description

High Performance Drills, 0.2441 inch diameter, 5 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.