Zoro Homepage

High Performance Drills, 0.2441 Inch Diameter, DC160-03-A1, Solid Carb

  • Mfr # DC160-03-06.200A1-WJ30ET

  • Zoro # G100023333


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
79 mm
Flute Length
34mm
Shank Dia.
8mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Maximum Drilling Depth
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-03-06.200A1-WJ30ET
Zoro #
G100023333
UPC #
4031132412573
Country of Origin
China

Dimensions

Overall Length
79 mm
Flute Length
34mm
Shank Dia.
8mm
Maximum Drilling Depth
24mm
Cutting edge diameter (m7)
6.2mm
Shank Length
36mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.2441 Inch Diameter, DC160-03-A1, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.