Zoro Homepage

High Performance Drills, 0.2638 inch diameter, 5 xDc, Carbide, axial i

  • Mfr # DC160-05-06.700A1-WJ30ET

  • Zoro # G300023041


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Flute Length
53mm
Overall Length
91mm
Shank Dia.
8mm
Maximum Drilling Depth
43mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-06.700A1-WJ30ET
Zoro #
G300023041
UPC #
4031132407203
Country of Origin
China

Dimensions

Flute Length
53mm
Overall Length
91mm
Shank Dia.
8mm
Maximum Drilling Depth
43mm
Cutting edge diameter (m7)
6.7mm
Shank Length
36mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.2638 inch diameter, 5 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.