Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.2717 Inch Diameter, DC160-12-A1, Solid Carb

  • Mfr # DC160-12-06.900A1-WJ30EU

  • Zoro # G100022947


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8mm
Overall Length
148 mm
Finish
WJ30EU (TiSiAlCrN/AlTiN tip coating)
Flute Length
110 mm
Maximum Drilling Depth
98mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-12-06.900A1-WJ30EU
Zoro #
G100022947
UPC #
4031132419626
Country of Origin
Germany

Dimensions

Shank Dia.
8mm
Overall Length
148 mm
Flute Length
110 mm
Maximum Drilling Depth
98mm
Cutting edge diameter (m7)
6.9mm
Shank Length
36mm

Details

Finish
WJ30EU (TiSiAlCrN/AlTiN tip coating)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.2717 Inch Diameter, DC160-12-A1, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.