High Performance Drills, 0.2835 inch diameter, 8 xDc, Carbide, axial i

  • Mfr # DC160-08-07.200A1-WJ30ET

  • Zoro # G300022730


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Flute Length
76mm
Overall Length
116mm
Maximum Drilling Depth
64mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-08-07.200A1-WJ30ET
Zoro #
G300022730
UPC #
4031132410944
Country of Origin
Germany

Dimensions

Shank Dia.
8mm
Flute Length
76mm
Overall Length
116mm
Maximum Drilling Depth
64mm
Cutting edge diameter (m7)
7.2mm
Shank Length
36mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.2835 inch diameter, 8 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.