Zoro Homepage

High Performance Drills, 0.3125 Inch Diameter, DC160-12-A1, Solid Carb

  • Mfr # DC160-12-07.938A1-WJ30EU

  • Zoro # G300023782


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Flute Length
110 mm
Overall Length
148 mm
Shank Dia.
8mm
Finish
WJ30EU (TiSiAlCrN/AlTiN tip coating)
Maximum Drilling Depth
98mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-12-07.938A1-WJ30EU
Zoro #
G300023782
UPC #
4031132419732
Country of Origin
Germany

Dimensions

Flute Length
110 mm
Overall Length
148 mm
Shank Dia.
8mm
Maximum Drilling Depth
98mm
Cutting edge diameter (m7)
7.938mm
Shank Length
36mm

Details

Finish
WJ30EU (TiSiAlCrN/AlTiN tip coating)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.3125 Inch Diameter, DC160-12-A1, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.