Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.3437 inch diameter, 8 xDc, Carbide, axial i

  • Mfr # DC160-08-08.731A1-WJ30ET

  • Zoro # G500023391


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Flute Length
95mm
Overall Length
139mm
Maximum Drilling Depth
80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-08-08.731A1-WJ30ET
Zoro #
G500023391
UPC #
4031132411132
Country of Origin
Germany

Dimensions

Shank Dia.
10mm
Flute Length
95mm
Overall Length
139mm
Maximum Drilling Depth
80mm
Cutting edge diameter (m7)
8.731mm
Shank Length
40 mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.3437 inch diameter, 8 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.