Zoro Homepage

High Performance Drills, 0.3543 Inch Diameter, DC160-03-A1, Solid Carb

  • Mfr # DC160-03-09.000A1-WJ30ET

  • Zoro # G700022019


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Shank Dia.
10mm
Flute Length
47mm
Maximum Drilling Depth
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-03-09.000A1-WJ30ET
Zoro #
G700022019
UPC #
4031132413228
Country of Origin
China

Dimensions

Overall Length
89 mm
Shank Dia.
10mm
Flute Length
47mm
Maximum Drilling Depth
35mm
Cutting edge diameter (m7)
9mm
Shank Length
40 mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.3543 Inch Diameter, DC160-03-A1, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.