Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.3583 inch diameter, 3 xDc, Carbide, no cool

  • Mfr # DC160-03-09.100F0-WJ30ET

  • Zoro # G600021105


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Maximum Drilling Depth
35mm
Shank length
40mm
Shank Dia.
10mm
Drill Bit Point Angle
140°
Cutting edge diameter
9.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-03-09.100F0-WJ30ET
Zoro #
G600021105
UPC #
4031132404196
Country of Origin
China

Dimensions

Maximum Drilling Depth
35mm
Shank length
40mm
Shank Dia.
10mm
Cutting edge diameter
9.1mm
Point length
1.656mm
Regrinding length
3 mm
Overall Length
89mm
Flute length
47mm

Details

Drill Bit Point Angle
140°
Number of regrinds
3 PCE
Number of Cutting edge
2

Description

High Performance Drills, 0.3583 inch diameter, 3 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.