High Performance Drills, 0.3622 inch diameter, 5 xDc, Carbide, axial i

  • Mfr # DC160-05-09.200F1-WJ30ET

  • Zoro # G100024316


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Shank Dia.
10mm
Flute Length
61mm
Maximum Drilling Depth
49mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC160-05-09.200F1-WJ30ET
Zoro #
G100024316
UPC #
4031132407807
Country of Origin
China

Dimensions

Overall Length
103 mm
Shank Dia.
10mm
Flute Length
61mm
Maximum Drilling Depth
49mm
Cutting edge diameter (m7)
9.2mm
Shank Length
40 mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.3622 inch diameter, 5 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.