Zoro Homepage

High Performance Drills, 0.375 Inch Diameter, DC160-12-A1, Solid Carbi

  • Mfr # DC160-12-09.525A1-WJ30EU

  • Zoro # G000024461


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Flute Length
138mm
Overall Length
180.00 mm
Finish
WJ30EU (TiSiAlCrN/AlTiN tip coating)
Shank Dia.
10mm
Maximum Drilling Depth
123 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-12-09.525A1-WJ30EU
Zoro #
G000024461
UPC #
4031132419893
Country of Origin
Germany

Dimensions

Flute Length
138mm
Overall Length
180.00 mm
Shank Dia.
10mm
Maximum Drilling Depth
123 mm
Cutting edge diameter (m7)
9.525mm
Shank Length
40 mm

Details

Finish
WJ30EU (TiSiAlCrN/AlTiN tip coating)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.375 Inch Diameter, DC160-12-A1, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.