Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.3819 Inch Diameter, DC160-03-A1, Solid Carb

  • Mfr # DC160-03-09.700A1-WJ30ET

  • Zoro # G600023024


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Flute Length
47mm
Overall Length
89 mm
Maximum Drilling Depth
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-03-09.700A1-WJ30ET
Zoro #
G600023024
UPC #
4031132413402
Country of Origin
China

Dimensions

Shank Dia.
10mm
Flute Length
47mm
Overall Length
89 mm
Maximum Drilling Depth
35mm
Cutting edge diameter (m7)
9.7mm
Shank Length
40 mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.3819 Inch Diameter, DC160-03-A1, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.