Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.3819 Inch Diameter, DC160-05-A0, Solid Carb

  • Mfr # DC160-05-09.700A0-WJ30ET

  • Zoro # G500022448


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Point length
1.765mm
Shank Dia.
10mm
Number of Cutting edge
2
Cutting edge diameter
9.7mm
Drill Bit Point Angle
140°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-09.700A0-WJ30ET
Zoro #
G500022448
UPC #
4031132416984
Country of Origin
China

Dimensions

Point length
1.765mm
Shank Dia.
10mm
Cutting edge diameter
9.7mm
Maximum Drilling Depth
49mm
Overall Length
103mm
Regrinding length
3 mm
Flute length
61mm
Shank length
40mm

Details

Number of Cutting edge
2
Drill Bit Point Angle
140°
Number of regrinds
3 PCE

Description

High Performance Drills, 0.3819 Inch Diameter, DC160-05-A0, Solid Carbide Twist Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.