Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.4409 Inch Diameter, DC160-03-A1, Solid Carb

  • Mfr # DC160-03-11.200A1-WJ30ET

  • Zoro # G400023699


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Shank Dia.
12mm
Flute Length
55mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Maximum Drilling Depth
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-03-11.200A1-WJ30ET
Zoro #
G400023699
UPC #
4031132413747
Country of Origin
China

Dimensions

Overall Length
102 mm
Shank Dia.
12mm
Flute Length
55mm
Maximum Drilling Depth
40mm
Cutting edge diameter (m7)
11.2mm
Shank Length
45 mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.4409 Inch Diameter, DC160-03-A1, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.