Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.4764 Inch Diameter, DC160-05-F0, Solid Carb

  • Mfr # DC160-05-12.100F0-WJ30ET

  • Zoro # G700022286


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124mm
Number of regrinds
4 PCE
Shank Dia.
14mm
Flute length
77mm
Regrinding length
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-12.100F0-WJ30ET
Zoro #
G700022286
UPC #
4031132417554
Country of Origin
China

Dimensions

Overall Length
124mm
Shank Dia.
14mm
Flute length
77mm
Regrinding length
4 mm
Cutting edge diameter
12.1mm
Point length
2.202mm
Shank length
45mm
Maximum Drilling Depth
60mm

Details

Number of regrinds
4 PCE
Drill Bit Point Angle
140°
Number of Cutting edge
2

Description

High Performance Drills, 0.4764 Inch Diameter, DC160-05-F0, Solid Carbide Twist Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.