High Performance Drills, 0.5 inch diameter, 3 xDc, Carbide, no coolant

  • Mfr # DC160-03-12.700F0-WJ30ET

  • Zoro # G300022198


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Regrinding length
4 mm
Drill Bit Point Angle
140°
Overall Length
107mm
Shank Dia.
14mm
Number of Cutting edge
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-03-12.700F0-WJ30ET
Zoro #
G300022198
UPC #
4031132405063
Country of Origin
China

Dimensions

Regrinding length
4 mm
Overall Length
107mm
Shank Dia.
14mm
Shank length
45mm
Cutting edge diameter
1/2"
Point length
2.311mm
Flute length
60mm
Maximum Drilling Depth
43mm

Details

Drill Bit Point Angle
140°
Number of Cutting edge
2
Number of regrinds
4 PCE

Description

High Performance Drills, 0.5 inch diameter, 3 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.