Zoro Homepage

High Performance Drills, 0.5276 Inch Diameter, DC160-03-A1, Solid Carb

  • Mfr # DC160-03-13.400A1-WJ30ET

  • Zoro # G000021491


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Flute Length
60mm
Overall Length
107mm
Maximum Drilling Depth
43mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-03-13.400A1-WJ30ET
Zoro #
G000021491
UPC #
4031132414270
Country of Origin
China

Dimensions

Shank Dia.
14mm
Flute Length
60mm
Overall Length
107mm
Maximum Drilling Depth
43mm
Cutting edge diameter (m7)
13.4mm
Shank Length
45 mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.5276 Inch Diameter, DC160-03-A1, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.