High Performance Drills, 0.5512 inch diameter, 5 xDc, Carbide, axial i

  • Mfr # DC160-05-14.000A1-WJ30ET

  • Zoro # G900024226


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124 mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Shank Dia.
14mm
Flute Length
77mm
Maximum Drilling Depth
60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC160-05-14.000A1-WJ30ET
Zoro #
G900024226
UPC #
4031132408927
Country of Origin
China

Dimensions

Overall Length
124 mm
Shank Dia.
14mm
Flute Length
77mm
Maximum Drilling Depth
60mm
Cutting edge diameter (m7)
14mm
Shank Length
45 mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.5512 inch diameter, 5 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.