Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.5512 inch diameter, 5 xDc, Carbide, no cool

  • Mfr # DC150-05-14.000A0-WJ30TA

  • Zoro # G900021140


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Regrinding length
4 mm
Point length
2.548mm
Number of regrinds
4 PCE
Shank Dia.
14mm
Number of Cutting edge
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-14.000A0-WJ30TA
Zoro #
G900021140
UPC #
4031132423302
Country of Origin
China

Dimensions

Regrinding length
4 mm
Point length
2.548mm
Shank Dia.
14mm
Maximum Drilling Depth
60mm
Cutting edge diameter
14mm
Overall Length
124mm
Shank length
45mm
Flute length
77mm

Details

Number of regrinds
4 PCE
Number of Cutting edge
2
Drill Bit Point Angle
140°

Description

High Performance Drills, 0.5512 inch diameter, 5 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.