Zoro Homepage

High Performance Drills, 0.5625 Inch Diameter, DC160-12-A1, Solid Carb

  • Mfr # DC160-12-14.288A1-WJ30EU

  • Zoro # G100022626


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Overall Length
260mm
Shank Dia.
16mm
Flute Length
208mm
Finish
WJ30EU (TiSiAlCrN/AlTiN tip coating)
Maximum Drilling Depth
192mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-12-14.288A1-WJ30EU
Zoro #
G100022626
UPC #
4031132420240
Country of Origin
Germany

Dimensions

Overall Length
260mm
Shank Dia.
16mm
Flute Length
208mm
Maximum Drilling Depth
192mm
Cutting edge diameter (m7)
14.288mm
Shank Length
48 mm

Details

Finish
WJ30EU (TiSiAlCrN/AlTiN tip coating)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.5625 Inch Diameter, DC160-12-A1, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.