Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.5748 Inch Diameter, DC160-05-A0, Solid Carb

  • Mfr # DC160-05-14.600A0-WJ30ET

  • Zoro # G300024628


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Shank length
48mm
Maximum Drilling Depth
63mm
Drill Bit Point Angle
140°
Shank Dia.
16mm
Point length
2.657mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-14.600A0-WJ30ET
Zoro #
G300024628
UPC #
4031132418117
Country of Origin
China

Dimensions

Shank length
48mm
Maximum Drilling Depth
63mm
Shank Dia.
16mm
Point length
2.657mm
Regrinding length
4 mm
Cutting edge diameter
14.6mm
Flute length
83mm
Overall Length
133mm

Details

Drill Bit Point Angle
140°
Number of Cutting edge
2
Number of regrinds
4 PCE

Description

High Performance Drills, 0.5748 Inch Diameter, DC160-05-A0, Solid Carbide Twist Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.