High Performance Drills, 0.626 inch diameter, 5 xDc, Carbide, axial in

  • Mfr # DC160-05-15.900A1-WJ30ET

  • Zoro # G100021933


product price:  $590.99
/ea
Free Shipping & Returns

Key Features

Flute Length
83mm
Overall Length
133.00 mm
Shank Dia.
16mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Maximum Drilling Depth
63mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC160-05-15.900A1-WJ30ET
Zoro #
G100021933
UPC #
4031132409344
Country of Origin
China

Dimensions

Flute Length
83mm
Overall Length
133.00 mm
Shank Dia.
16mm
Maximum Drilling Depth
63mm
Cutting edge diameter (m7)
15.9mm
Shank Length
48 mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.626 inch diameter, 5 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.