High Performance Drills, 0.6299 inch diameter, 5 xDc, Carbide, axial i

  • Mfr # DC160-05-16.000A1-WJ30ET

  • Zoro # G000022146


product price:  $501.99
/ea
Free Shipping & Returns

Key Features

Overall Length
133.00 mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Shank Dia.
16mm
Flute Length
83mm
Maximum Drilling Depth
63mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC160-05-16.000A1-WJ30ET
Zoro #
G000022146
UPC #
4031132409368
Country of Origin
China

Dimensions

Overall Length
133.00 mm
Shank Dia.
16mm
Flute Length
83mm
Maximum Drilling Depth
63mm
Cutting edge diameter (m7)
16mm
Shank Length
48 mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.6299 inch diameter, 5 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.