High Performance Drills, 0.6299 inch diameter, 5 xDc, Carbide, no cool

  • Mfr # DC150-05-16.000A0-WJ30TA

  • Zoro # G700021159


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
133 mm
Flute Length
83 mm
Finish - Machining
WJ30TA (TiNAl)
Shank Dia.
16 mm
Drilling Depth
63mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-16.000A0-WJ30TA
Zoro #
G700021159
UPC #
4031132423371
Country of Origin
China

Dimensions

Overall Length
133 mm
Flute Length
83 mm
Shank Dia.
16 mm
Drilling Depth
63mm
Cutting edge diameter (m7)
16mm
Shank Length
48 mm

Details

Finish - Machining
WJ30TA (TiNAl)
Series
Perform

Description

High Performance Drills, 0.6299 inch diameter, 5 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.