Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.6614 Inch Diameter, DC160-05-A0, Solid Carb

  • Mfr # DC160-05-16.800A0-WJ30ET

  • Zoro # G900023830


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Overall Length
143 mm
Flute Length
93 mm
Finish - Machining
WJ30ET (TiSiAlCrN/AlTiN)
Drilling Depth
71mm
Shank Dia.
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-16.800A0-WJ30ET
Zoro #
G900023830
UPC #
4031132418568
Country of Origin
China

Dimensions

Overall Length
143 mm
Flute Length
93 mm
Drilling Depth
71mm
Shank Dia.
18mm
Cutting edge diameter (m7)
16.8mm
Shank Length
48 mm

Details

Finish - Machining
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo

Description

High Performance Drills, 0.6614 Inch Diameter, DC160-05-A0, Solid Carbide Twist Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.