Zoro Homepage

High Performance Drills, 0.7087 Inch Diameter, DC160-03-A1, Solid Carb

  • Mfr # DC160-03-18.000A1-WJ30ET

  • Zoro # G800022834


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Flute Length
73mm
Overall Length
123 mm
Shank Dia.
18mm
Maximum Drilling Depth
51mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-03-18.000A1-WJ30ET
Zoro #
G800022834
UPC #
4031132415147
Country of Origin
China

Dimensions

Flute Length
73mm
Overall Length
123 mm
Shank Dia.
18mm
Maximum Drilling Depth
51mm
Cutting edge diameter (m7)
18mm
Shank Length
48 mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.7087 Inch Diameter, DC160-03-A1, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.