High Performance Drills, 0.7323 inch diameter, 5 xDc, Carbide, axial i

  • Mfr # DC160-05-18.600A1-WJ30ET

  • Zoro # G600024397


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Flute Length
101 mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Shank Dia.
20mm
Overall Length
153mm
Maximum Drilling Depth
77mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-18.600A1-WJ30ET
Zoro #
G600024397
UPC #
4031132409900
Country of Origin
China

Dimensions

Flute Length
101 mm
Shank Dia.
20mm
Overall Length
153mm
Maximum Drilling Depth
77mm
Cutting edge diameter (m7)
18.6mm
Shank Length
50mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.7323 inch diameter, 5 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.