High Performance Drills, 0.752 inch diameter, 5 xDc, Carbide, axial in

  • Mfr # DC160-05-19.100A1-WJ30ET

  • Zoro # G400021749


product price:  $752.99
/ea
Free Shipping & Returns

Key Features

Overall Length
153mm
Shank Dia.
20mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Flute Length
101 mm
Maximum Drilling Depth
77mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC160-05-19.100A1-WJ30ET
Zoro #
G400021749
UPC #
4031132410012
Country of Origin
China

Dimensions

Overall Length
153mm
Shank Dia.
20mm
Flute Length
101 mm
Maximum Drilling Depth
77mm
Cutting edge diameter (m7)
19.1mm
Shank Length
50mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.752 inch diameter, 5 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.