Zoro Homepage

High Performance Drills, 0.8858 inch diameter, 5 xDc, Carbide, axial i

  • Mfr # DC160-05-22.500A1-WJ30ET

  • Zoro # G600023406


product price: $1,230.99
/ea
Free Shipping & Returns

Key Features

Overall Length
173 mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Flute Length
115 mm
Shank Dia.
25mm
Maximum Drilling Depth
91mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-22.500A1-WJ30ET
Zoro #
G600023406
UPC #
4031132410296
Country of Origin
Germany

Dimensions

Overall Length
173 mm
Flute Length
115 mm
Shank Dia.
25mm
Maximum Drilling Depth
91mm
Cutting edge diameter (m7)
22.5mm
Shank Length
56mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.8858 inch diameter, 5 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.