Zoro Homepage

High Performance Drills, 0.9449 Inch Diameter, DC160-05-A0, Solid Carb

  • Mfr # DC160-05-24.000A0-WJ30ET

  • Zoro # G500021137


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Overall Length
173 mm
Flute Length
115 mm
Finish - Machining
WJ30ET (TiSiAlCrN/AlTiN)
Drilling Depth
91mm
Shank Dia.
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-24.000A0-WJ30ET
Zoro #
G500021137
UPC #
4031132419077
Country of Origin
Germany

Dimensions

Overall Length
173 mm
Flute Length
115 mm
Drilling Depth
91mm
Shank Dia.
25mm
Cutting edge diameter (m7)
24mm
Shank Length
56 mm

Details

Finish - Machining
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo

Description

High Performance Drills, 0.9449 Inch Diameter, DC160-05-A0, Solid Carbide Twist Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.