Zoro Homepage

High Performance Indexable Drills

  • Mfr # D4120.03-14.27F19-P41

  • Zoro # G600013452


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Maximum projection length
62.81mm
Number of Inserts Required
1
Connection diameter
19.05mm
Cutting edge diameter
14.28mm
Shank length
52mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4120.03-14.27F19-P41
Zoro #
G600013452
UPC #
-
Country of Origin
Germany

Dimensions

Maximum projection length
62.81mm
Connection diameter
19.05mm
Cutting edge diameter
14.28mm
Shank length
52mm
Flange diameter
28.58mm
Cutting edge length
43.1mm

Details

Item
Indexable Drills
Number of Inserts Required
1

Description

High Performance Indexable Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.