Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Step Drills, 0.315 Inch Diameter, DC260-03-05.000A1-W

  • Mfr # DC260-03-05.000A1-WJ30ET

  • Zoro # G200032099


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Regrinding length
3 mm
Cutting edge diameter
5mm
Number of regrinds
3 PCE
Shank length
36mm
For threads
M 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC260-03-05.000A1-WJ30ET
Zoro #
G200032099
UPC #
4031132420479
Country of Origin
China

Dimensions

Regrinding length
3 mm
Cutting edge diameter
5mm
Shank length
36mm
Step length
17mm
Point length
0.91mm
Shank Diameter
8mm
Overall Length
79mm
Flute length
41mm

Details

Number of regrinds
3 PCE
For threads
M 6
Point angle
140°

Description

High Performance Step Drills, 0.315 Inch Diameter, DC260-03-05.000A1-WJ30ET, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.