Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E machine taps TC216-M14-L0-WY80AA, thread profile - M14x2.00, coo

  • Mfr # TC216-M14-L0-WY80AA

  • Zoro # G000032848


product price: $51.85
/ea

Key Features

Tap Thread Size
M 14
Tap Finish
WY80AA (TiN)
Application
For long-chipping materials
Number of grooves
4EA
Thread length
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC216-M14-L0-WY80AA
Zoro #
G000032848
UPC #
4042446263089
Country of Origin
India

Dimensions

Tap Thread Size
M 14
Thread length
25mm
Driving square length
12mm
Usable length
81mm
Clamping width
9mm
Connection diameter (h9)
11mm
Functional length
110mm

Details

Tap Finish
WY80AA (TiN)
Application
For long-chipping materials
Number of grooves
4EA
Series
Perform
Thread pitch
2mm

Description

HSS-E machine taps TC216-M14-L0-WY80AA, thread profile - M14x2.00, coolant style - no coolant exit, for ISO material groups K, M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.