Zoro Homepage

HSS-E PM machine taps 21216106-M8X1, thread profile - MF 8x1, coolant

  • Mfr # 21216106-M8X1

  • Zoro # G700032506


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Clamping width
6.2mm
Number of grooves
3
Tap Finish
TICN
Thread pitch
1mm
Driving square length
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21216106-M8X1
Zoro #
G700032506
UPC #
4042446293925
Country of Origin
Germany

Dimensions

Clamping width
6.2mm
Driving square length
9mm
Tap Thread Size
MF 8x1
Usable length
29mm
Thread length
12mm
Connection diameter (h9)
8mm
Functional length
90mm
Tap chamfer length
4.5mm
Hole Diameter
7mm
Connection diameter
8mm

Details

Number of grooves
3
Tap Finish
TICN
Thread pitch
1mm
Application
Recommended with oil
Series
Prototex TiNi

Description

HSS-E PM machine taps 21216106-M8X1, thread profile - MF 8x1, coolant style - no coolant exit, for ISO material groups M, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.